WL12G-3O2431S51

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WL12G-3O2431S51

Sick Photoelectric Sensors

WL12G-3O2431S51

Sick Photoelectric Sensors
Photoelectric sensors, WL12G-3O2431S51
Item Number
WL12G-3O2431S51
MFG Item Number
1043879
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
WL12G-3O2431S51
Photoelectric sensors, WL12G-3O2431S51

Series Information

Specifications

Specifications
Manufacturer Part Number 1043879
Manufacturer Sick
Family Series Sick Photoelectric Sensors
Description Photoelectric sensors, W12, WL12G-3O2431S51, Sensing range max.: 0 m ... 4 m, Functional principle: Photoelectric retro-reflective sensor, Functional principle detail: Without reflector minimum distance (autocollimation/coaxial optics), Switching output
Beam Type Visible Red
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs