Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sick Photoelectric Sensors
WL12L-2B530
Sick Photoelectric Sensors
Photoelectric sensors, WL12L-2B530
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, WL12L-2B530
Specifications
Specifications
| Manufacturer Part Number |
1018252 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, W12, WL12L-2B530, Sensing range max.: 0 m ... 18 m, Functional principle: Photoelectric retro-reflective sensor, Functional principle detail: Without reflector minimum distance (autocollimation/coaxial optics), Switching output: P |
| Beam Type |
Visible Red |
| Connection Type |
5 Pin M12 Connector |
| Operating Mode |
Dark On, Light On |
| Output Type |
PNP/NPN |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WL12L-2B530
Sick Photoelectric Sensors