Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WL24-2R230 Sick Photoelectric Sensors, Photoelectric sensors, WL24-2R230
WL24-2R230 Sick Photoelectric Sensors, Photoelectric sensors, WL24-2R230
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, WL24-2R230
Specifications
Specifications
| Manufacturer Part Number |
1017857 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, W24, WL24-2R230, Functional principle: Photoelectric retro-reflective sensor, Functional principle detail: With minimum distance to reflector (dual lens system), Switching output: Relay, Switching mode: Light/dark switching, Conne |
| Beam Type |
Visible Red |
| Connection Type |
Terminal |
| Operating Mode |
Dark On, Light On |
| Output Type |
Relay |
| Composition |
Metallic |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WL24-2R230
Sick Photoelectric Sensors