Series Information
| Manufacturer Part Number | WL35Y |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | WL35Y ISO Hot Surface Labels are adhesive backed and triangular shaped. They are 2.0” 50.8mm triangle width, for indoor/outdoor use. Made of vinyl, are yellow and black in color and come in packages of 50. |
| Application | General & Industrial |
| Material Type | Vinyl |
| Text Color | Black |
| Background Color | Yellow |
| Label Height | 2 " |
| Label Width | 2 " |
| Comments | Triangle |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.577 lbs |