Series Information
| Manufacturer Part Number | WL4WA254UNIVSP |
|---|---|
| Manufacturer | TCP Lighting |
| Family Series | TCP Lighting Light Fixtures |
| Description | F14WL254UNIVSP |
| Lamp Included | No |
| Ballast Type | Integrated |
| Voltage | 120-277 VAC |
| Length | 48 " |
| Style | T5 Linear |
| Lamp Type | Fluorescent |
| Power | 54 W |
| Mounting | Bracket |
| Lamp Base | Miniature Bi-Pin |
| Protection Rating | IP65, IP67 |
| Gasket Included | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 4X |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |