WL9LC-3P2432A00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WL9LC-3P2432A00

Sick Photoelectric Sensors

WL9LC-3P2432A00

Sick Photoelectric Sensors
Photoelectric sensors, WL9LC-3P2432A00
Item Number
WL9LC-3P2432A00
MFG Item Number
1080946
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
WL9LC-3P2432A00
Photoelectric sensors, WL9LC-3P2432A00

Series Information

Specifications

Specifications
Manufacturer Part Number 1080946
Manufacturer Sick
Family Series Sick Photoelectric Sensors
Description Photoelectric sensors, W9, WL9LC-3P2432A00, Functional principle: Photoelectric retro-reflective sensor, Functional principle detail: Without reflector minimum distance (autocollimation/coaxial optics), Switching output: PNP, Switching mode: Light/dark
Beam Type Visible Red
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs