Series Information
| Manufacturer Part Number | WLALFP430L1D |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Light Fixtures |
| Description | 4K LUMEN STDLOC FDPRO 120-277VAC 1 FT |
| Lamp Included | Yes |
| Voltage | 120-277 VAC |
| Color Temperature | 5,000 °K |
| Style | Linear |
| Material | Aluminum |
| Lens Material | Polycarbonate |
| Lamp Type | LED |
| Light Output | 4,000 |
| Mounting | Bracket |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| NEMA Rating | NEMA 4X |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | cCSAus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |