WLAR050FET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WLAR050FET

Ohmite Resistors, WL Series

WLAR050FET

Ohmite Resistors, WL Series
RESISTOR, 0.5W CURRENT SENSE .050
MFG Item Number
WLAR050FET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, WL Series
Item #
WLAR050FET
RESISTOR, 0.5W CURRENT SENSE .050

WL Series Information

  • Ultra‑Low Ohmic Value Series for Current Sensing Applications
  • Copper Wire Leads
  • Encapsulated by Epoxy Molding Compound

Specifications

Specifications
Manufacturer Part Number WLAR050FET
Manufacturer Ohmite
Product Series WL
Family Series Ohmite Resistors, WL Series
Description RESISTOR, 0.5W CURRENT SENSE .050 OHM 1pct.
Resistance 0.05 Ohm
Adjustable No
Non-Inductive No
Wattage 0.5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 500 V
Tolerance % 1 %
Temp Coefficient (ppm/C) 100
Length 0.984 "
Mounting PC
Net Weight 0 lbs
Gross Weight 0 lbs