Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WLP3000W
OCCSENS,WIRELESS,PIR,WALL, 3000
This item cannot be canceled or returned
Description
OCCSENS,WIRELESS,PIR,WALL, 3000
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
WLP3000W |
| Description |
OCCSENS,WIRELESS,PIR,WALL, 3000 SQ.FT |
| Angle |
180 ° |
| Color |
White |
| Coverage Area (sq ft) |
3,000 |
| Approvals |
cULus |
| Comments |
Wall Mount |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
WLP3000W
Hubbell Switches