Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles, WLR Series
WLRS5-15
Eaton's Crouse-Hinds series Plugs & Receptacles, WLR Series
15A 3W2P 125V SGL WET CVR RCP ASY NONLOK
MFG Item Number
WLRS 5 15
This item cannot be canceled or returned
Description
Plugs & Receptacles, WLR Series
15A 3W2P 125V SGL WET CVR RCP ASY NONLOK
- Flush Device Boxes
- Die Cast Copper‑Free Aluminum
- NEMA Configuration Receptacles Interiors
WLR series wiring device covers are designed to meet the total NECode requirements for wet locations.
Specifications
Specifications
| Manufacturer Part Number |
WLRS 5 15 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
WLR |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles, WLR Series |
| Description |
Eaton Crouse-Hinds series WLRS wet location cover with receptacle assembly, 15A, Two-pole, three-wire, Copper-free aluminum, Vertical, 5-15R, 1-3/8, For non-locking blade plugs, 125 Vac |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
WLRS5-15
Eaton's Crouse-Hinds series Plugs & Receptacles, WLR Series