Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WLS1278I
SWITCH,DECO,WIRELESS,120/277 VAC,8A,
This item cannot be canceled or returned
Description
SWITCH,DECO,WIRELESS,120/277 VAC,8A,
Specifications
Specifications
| Manufacturer Part Number |
WLS1278I |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Description |
SWITCH,DECO,WIRELESS,120/277 VAC,8A, IV |
| AC Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Color |
Ivory |
| Approvals |
cULus |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
WLS1278I
Hubbell Switches