Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WLX10
Warning Label WLX10, 100 Tags
This item cannot be canceled or returned
Description
Warning Label WLX10, 100 Tags
Specifications
Specifications
| Manufacturer Part Number |
WLX10 |
| Manufacturer |
Altech |
| Family Series |
Altech Labels |
| Description |
Warning Label WLX10, 100 Tags |
| Application |
General & Industrial |
| Text Color |
Black |
| Background Color |
White |
| Comments |
Warning Label |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |