Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Wire Identification, Slide/Snap-On Series
WM-023-W-KT
Ilsco Wire Identification, Slide/Snap-On Series
SLIDE-ON WIRE MARK, K-T WHITE
MFG Item Number
WM-023-W-KT
This item cannot be canceled or returned
Description
Wire Identification, Slide/Snap-On Series
SLIDE-ON WIRE MARK, K-T WHITE
Slide/Snap-On Series Information
Specifications
Specifications
| Manufacturer Part Number |
WM-023-W-KT |
| Manufacturer |
Ilsco |
| Product Series |
Slide/Snap-On |
| Family Series |
Ilsco Wire Identification, Slide/Snap-On Series |
| Description |
SLIDE-ON WIRE MARK, K-T WHITE 22-16 AWG |
| Material |
PVC |
| Material Description |
Soft |
| Color |
White |
| Special Properties |
Slide-On |
| Legend |
K-T |
| Net Weight |
0 lbs |
| Gross Weight |
0.375 lbs |
WM-023-W-KT
Ilsco Wire Identification, Slide/Snap-On Series