WM-1-16-DC-SC-PK
Brady Labels, Brady B-500 Vinyl Coated Fabric Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WM-1-16-DC-SC-PK

Brady Labels, Brady B-500 Vinyl Coated Fabric Series

WM-1-16-DC-SC-PK

Brady Labels, Brady B-500 Vinyl Coated Fabric Series
Wire Marker 0.75in H x 0.25in W, 1 to
Item Number
WM-1-16-DC-SC-PK
MFG Item Number
118579
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-500 Vinyl Coated Fabric Series
Item #
WM-1-16-DC-SC-PK
Wire Marker 0.75in H x 0.25in W, 1 to

Brady B-500 Vinyl Coated Fabric Series Information


Specifications

Specifications
Manufacturer Part Number 118579
Manufacturer Brady
Product Series Brady B-500 Vinyl Coated Fabric
Family Series Brady Labels, Brady B-500 Vinyl Coated Fabric Series
Description Wire Marker Card Repositionable Vinyl Cloth Legend: 1 to 16 1600 Total
Application Cable & Wire Marking
Material Type Fabric
Material Description Vinyl Coated
Text Color Black
Background Color White
Special Properties Abrasion-, Corrosion-, Humidity-, Oil-, UV-, Water-, and Weather-Resistant, Consecutive Numbers
Special Environment Type Temperature Range: -40-175
Label Height 1.5 "
Legend 1 to 16
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0213 lbs