Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Wire Identification, Slide/Snap-On Series
WM-103-N-09
Ilsco Wire Identification, Slide/Snap-On Series
SNAP-ON WIRE MARK, 0-9 NEMA
MFG Item Number
WM-103-N-09
This item cannot be canceled or returned
Description
Wire Identification, Slide/Snap-On Series
SNAP-ON WIRE MARK, 0-9 NEMA
Slide/Snap-On Series Information
Specifications
Specifications
| Manufacturer Part Number |
WM-103-N-09 |
| Manufacturer |
Ilsco |
| Product Series |
Slide/Snap-On |
| Family Series |
Ilsco Wire Identification, Slide/Snap-On Series |
| Description |
SNAP-ON WIRE MARK, 0-9 NEMA COLORS, 2.4-3.0MM OD |
| Material |
PVC |
| Material Description |
Rigid |
| Color |
NEMA |
| Special Properties |
Snap-On |
| Legend |
0-9 |
| Net Weight |
0 lbs |
| Gross Weight |
0.012 lbs |
WM-103-N-09
Ilsco Wire Identification, Slide/Snap-On Series