WM-1150-1174-SC-PK
Brady Labels, Brady B-500 Vinyl Coated Fabric Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WM-1150-1174-SC-PK Brady Labels, Brady B-500 Vinyl Coated Fabric Series, Wire Marker .75in H x 0.36in W

MFG Item Number
113596

WM-1150-1174-SC-PK Brady Labels, Brady B-500 Vinyl Coated Fabric Series, Wire Marker .75in H x 0.36in W

MFG Item Number
113596
Item Number
WM-1150-1174-SC-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-500 Vinyl Coated Fabric Series
Item #
WM-1150-1174-SC-PK
Wire Marker .75in H x 0.36in W

Brady B-500 Vinyl Coated Fabric Series Information


Specifications

Specifications
Manufacturer Part Number 113596
Manufacturer Brady
Product Series Brady B-500 Vinyl Coated Fabric
Family Series Brady Labels, Brady B-500 Vinyl Coated Fabric Series
Description Wire Marker Card Repositionable Vinyl Cloth Legend: 1150 to 1174 1250 Total
Application Cable & Wire Marking
Material Type Fabric
Material Description Vinyl Coated
Text Color Black
Background Color White
Special Properties Abrasion-, Corrosion-, Humidity-, Oil-, UV-, Water-, and Weather-Resistant, Consecutive Numbers
Special Environment Type Temperature Range: -40-175
Label Height 1.5 "
Legend 1150 to 1174
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0213 lbs