Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Wire Identification, Slide/Snap-On Series
WM-203-W-UZ
Ilsco Wire Identification, Slide/Snap-On Series
SNAP-ON WIRE MARK, U-Z (+,-,
MFG Item Number
WM-203-W-UZ
This item cannot be canceled or returned
Description
Wire Identification, Slide/Snap-On Series
SNAP-ON WIRE MARK, U-Z (+,-,
Slide/Snap-On Series Information
Specifications
Specifications
| Manufacturer Part Number |
WM-203-W-UZ |
| Manufacturer |
Ilsco |
| Product Series |
Slide/Snap-On |
| Family Series |
Ilsco Wire Identification, Slide/Snap-On Series |
| Description |
SNAP-ON WIRE MARK, U-Z (+,-, /,GRD) WHITE 3.0-4.0MM OD |
| Material |
PVC |
| Material Description |
Rigid |
| Color |
White |
| Special Properties |
Snap-On |
| Legend |
+, -, /, U-Z, GRD |
| Net Weight |
0 lbs |
| Gross Weight |
0.025 lbs |
WM-203-W-UZ
Ilsco Wire Identification, Slide/Snap-On Series