Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WM-248-SC-PK Brady Labels, Brady B-500 Vinyl Coated Fabric Series, Wire Marker 0.75in H x 0.36in W, 248
WM-248-SC-PK Brady Labels, Brady B-500 Vinyl Coated Fabric Series, Wire Marker 0.75in H x 0.36in W, 248
This item cannot be canceled or returned
Description
Labels, Brady B-500 Vinyl Coated Fabric Series
Wire Marker 0.75in H x 0.36in W, 248
Brady B-500 Vinyl Coated Fabric Series Information
Specifications
Specifications
| Manufacturer Part Number |
113761 |
| Manufacturer |
Brady |
| Product Series |
Brady B-500 Vinyl Coated Fabric |
| Family Series |
Brady Labels, Brady B-500 Vinyl Coated Fabric Series |
| Description |
Numerical Wire Markers Repositionable Vinyl 0.75in H Legend: 248, 1250 Total |
| Application |
Cable & Wire Marking |
| Material Type |
Fabric |
| Material Description |
Vinyl Coated |
| Text Color |
Black |
| Background Color |
White |
| Special Properties |
Abrasion-, Corrosion-, Humidity-, Oil-, UV-, Water-, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-175 |
| Label Height |
1.5 " |
| Legend |
248 |
| Approvals |
ASTM |
| Net Weight |
0 lbs |
| Gross Weight |
0.0213 lbs |
WM-248-SC-PK
Brady Labels, Brady B-500 Vinyl Coated Fabric Series