Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Wire Identification, Book Series
WM-B-10-4690
Ilsco Wire Identification, Book Series
MFG Item Number
WM-B-10-4690
This item cannot be canceled or returned
Description
Wire Identification, Book Series
Specifications
Specifications
| Manufacturer Part Number |
WM-B-10-4690 |
| Manufacturer |
Ilsco |
| Product Series |
Book |
| Family Series |
Ilsco Wire Identification, Book Series |
| Description |
WM BOOK Vinyl 46-90 |
| Material |
Vinyl |
| Material Description |
Cloth |
| Color |
White |
| Legend |
46-90 |
| Net Weight |
0 lbs |
| Gross Weight |
0.088 lbs |
WM-B-10-4690
Ilsco Wire Identification, Book Series