Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Wire Identification, Book Series
WM-B-10-AZ
Ilsco Wire Identification, Book Series
WM BOOK Vinyl A-Z, P-15+,-,/
MFG Item Number
WM-B-10-AZ
This item cannot be canceled or returned
Description
Wire Identification, Book Series
WM BOOK Vinyl A-Z, P-15+,-,/
Specifications
Specifications
| Manufacturer Part Number |
WM-B-10-AZ |
| Manufacturer |
Ilsco |
| Product Series |
Book |
| Family Series |
Ilsco Wire Identification, Book Series |
| Description |
WM BOOK Vinyl A-Z, P-15+,-,/ |
| Material |
Vinyl |
| Material Description |
Cloth |
| Color |
White |
| Legend |
+, -, /, 0-15, A-Z |
| Net Weight |
0 lbs |
| Gross Weight |
0.088 lbs |
WM-B-10-AZ
Ilsco Wire Identification, Book Series