Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Wire Identification, Cassette Series
WM-CA10-W-UZ
Ilsco Wire Identification, Cassette Series
CASSETTE 10 FILLED W WHITE U-Z (+,-,
MFG Item Number
WM-CA10-W-UZ
This item cannot be canceled or returned
Description
Wire Identification, Cassette Series
CASSETTE 10 FILLED W WHITE U-Z (+,-,
Cassette Series Information
Specifications
Specifications
| Manufacturer Part Number |
WM-CA10-W-UZ |
| Manufacturer |
Ilsco |
| Product Series |
Cassette |
| Family Series |
Ilsco Wire Identification, Cassette Series |
| Description |
CASSETTE 10 FILLED W WHITE U-Z (+,-, /,GRD) |
| Color |
White |
| Legend |
U-Z |
| Net Weight |
0 lbs |
| Gross Weight |
0.187 lbs |
WM-CA10-W-UZ
Ilsco Wire Identification, Cassette Series