WM-S3-PK
Brady Labels, Brady B-500 Vinyl Coated Fabric Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WM-S3-PK Brady Labels, Brady B-500 Vinyl Coated Fabric Series, Wire Marker 1.5in H x 0.25in W, S3

MFG Item Number
112458

WM-S3-PK Brady Labels, Brady B-500 Vinyl Coated Fabric Series, Wire Marker 1.5in H x 0.25in W, S3

MFG Item Number
112458
Item Number
WM-S3-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-500 Vinyl Coated Fabric Series
Item #
WM-S3-PK
Wire Marker 1.5in H x 0.25in W, S3

Brady B-500 Vinyl Coated Fabric Series Information


Specifications

Specifications
Manufacturer Part Number 112458
Manufacturer Brady
Product Series Brady B-500 Vinyl Coated Fabric
Family Series Brady Labels, Brady B-500 Vinyl Coated Fabric Series
Description Wire Marker Card Repositionable Vinyl Cloth Legend: S3 900 Total
Application Cable & Wire Marking
Material Type Fabric
Material Description Vinyl Coated
Text Color Black
Background Color White
Special Environment Type Temperature Range: -40-175
Label Height 1.5 "
Legend S3
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0213 lbs