Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Wire Identification, Cassette Series
WM-T02-M
Ilsco Wire Identification, Cassette Series
INSTALL TOOL FOR WM-023 MARKER METAL
This item cannot be canceled or returned
Description
Wire Identification, Cassette Series
INSTALL TOOL FOR WM-023 MARKER METAL
Cassette Series Information
Specifications
Specifications
| Manufacturer Part Number |
WM-T02-M |
| Manufacturer |
Ilsco |
| Product Series |
Cassette |
| Family Series |
Ilsco Wire Identification, Cassette Series |
| Description |
INSTALL TOOL FOR WM-023 MARKER METAL |
| Special Properties |
Wire Marker Installation Tool |
| Net Weight |
0 lbs |
| Gross Weight |
0.018 lbs |
WM-T02-M
Ilsco Wire Identification, Cassette Series