Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, WM2 Series
WM2-A-C-01
Dwyer Instruments Flow Control, WM2 Series
Multi-Jet Water Meter 5/8In Pipe
MFG Item Number
WM2-A-C-01
This item cannot be canceled or returned
Description
Multi-Jet Water Meter 5/8In Pipe
Specifications
Specifications
| Manufacturer Part Number |
WM2-A-C-01 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
WM2 |
| Family Series |
Dwyer Instruments Flow Control, WM2 Series |
| Description |
Multi-Jet Water Meter 5/8In Pipe Size (Gallons) |
| Material |
Brass |
| Sensor Type |
Liquid |
| Flow Range |
1-20 gpm |
| Port Size |
1/2 " |
| Port Style |
NPT Male |
| Output |
Local Display |
| Accuracy |
2 % |
| Maximum Pressure |
232 psi |
| Net Weight |
3.75 lbs |
| Gross Weight |
3.75 lbs |
WM2-A-C-01
Dwyer Instruments Flow Control, WM2 Series