WM2-B-C-11
Dwyer Instruments Flow Control, WM2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WM2-B-C-11

Dwyer Instruments Flow Control, WM2 Series

WM2-B-C-11

Dwyer Instruments Flow Control, WM2 Series
Multi-Jet Water Meter 25mm Pipe
MFG Item Number
WM2-B-C-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, WM2 Series
Item #
WM2-B-C-11
Multi-Jet Water Meter 25mm Pipe

WM2 Series Information

Specifications

Specifications
Manufacturer Part Number WM2-B-C-11
Manufacturer Dwyer Instruments
Product Series WM2
Family Series Dwyer Instruments Flow Control, WM2 Series
Description Multi-Jet Water Meter 25mm Pipe Size (Cubic Meters)
Material Brass
Sensor Type Liquid
Port Size 1 "
Port Style BSPT Male
Input Power 24 VAC, 24 VDC
Output Local Display
Accuracy 2 %
Maximum Pressure 232 psi
Net Weight 6.4 lbs
Gross Weight 6.4 lbs