Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WMB2BH HellermannTyton Cable Entries, WMB Series, Horizontal Wire Manager, Dual-Sided
WMB2BH HellermannTyton Cable Entries, WMB Series, Horizontal Wire Manager, Dual-Sided
This item cannot be canceled or returned
Description
Cable Entries, WMB Series
Horizontal Wire Manager, Dual-Sided
Designed to provide cable management horizontally on the front and back of a rack, the black WMB series includes several variations and sizes. The wire management brackets featured smooth‑edged fingers allowing cable to be pulled through at any location. Equipped with extended length covers to keep excess cable hidden.
Specifications
Specifications
Manufacturer Part Number
WMB2BH
Manufacturer
HellermannTyton
Product Series
WMB
Family Series
HellermannTyton Cable Entries, WMB Series
Description
Horizontal Wire Manager, Dual-Sided 2U, 3.0in. x 3.0in. Front, 3.0in. x 5.0in. Rear, Hinged, Black, 1/box
Grommets Included
No
Angle
Straight
Split Frame
Yes
Approvals
UL
Comments
Breakaway Fingers can be Removed;Easily Removable Plastic Film on the Cover
Net Weight
0 lbs
Gross Weight
0 lbs
WMB2BH
HellermannTyton Cable Entries, WMB Series