WMB2H
HellermannTyton Cable Entries, WMB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WMB2H HellermannTyton Cable Entries, WMB Series, Horizontal Wire Manager, Dual-Sided

MFG Item Number
WMB2H

WMB2H HellermannTyton Cable Entries, WMB Series, Horizontal Wire Manager, Dual-Sided

MFG Item Number
WMB2H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, WMB Series
Item #
WMB2H
Horizontal Wire Manager, Dual-Sided

WMB Series Information

Designed to provide cable management horizontally on the front and back of a rack, the black WMB series includes several variations and sizes. The wire management brackets featured smooth‑edged fingers allowing cable to be pulled through at any location. Equipped with extended length covers to keep excess cable hidden.

Specifications

Specifications
Manufacturer Part Number WMB2H
Manufacturer HellermannTyton
Product Series WMB
Family Series HellermannTyton Cable Entries, WMB Series
Description Horizontal Wire Manager, Dual-Sided 2U, 3.0in. x 3.0in. Front, 2.0in. x 4.0in. Rear, Hinged, 1/box
Grommets Included No
Angle Straight
Split Frame Yes
Approvals UL
Comments Breakaway Fingers can be Removed;Easily Removable Plastic Film on the Cover
Net Weight 0 lbs
Gross Weight 0 lbs