Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WMBC15B HellermannTyton Cable Entries, WMB Series, Replacement Rear Cover for WMBN2
WMBC15B HellermannTyton Cable Entries, WMB Series, Replacement Rear Cover for WMBN2
This item cannot be canceled or returned
Description
Cable Entries, WMB Series
Replacement Rear Cover for WMBN2
Designed to provide cable management horizontally on the front and back of a rack, the black WMB series includes several variations and sizes. The wire management brackets featured smooth‑edged fingers allowing cable to be pulled through at any location. Equipped with extended length covers to keep excess cable hidden.
Specifications
Specifications
Manufacturer Part Number
WMBC15B
Manufacturer
HellermannTyton
Product Series
WMB
Family Series
HellermannTyton Cable Entries, WMB Series
Description
Replacement Rear Cover for WMBN2 and WMBP2, Black, 1/pkg
Grommets Included
No
Angle
Straight
Split Frame
No
Comments
Easily Removable Plastic Film on the Cover
Net Weight
0 lbs
Gross Weight
0 lbs
WMBC15B
HellermannTyton Cable Entries, WMB Series