Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices
WME-1M2D-G
Patlite Visual Signaling Devices
1-tier Wall mount signal tower,
MFG Item Number
WME-1M2D-G
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
1-tier Wall mount signal tower,
Specifications
Specifications
| Manufacturer Part Number |
WME-1M2D-G |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
1-tier Wall mount signal tower, AC100-240V, continuous only, no flashing, no alarm.a Off-white |
| Number of Tiers |
1 |
| Voltage |
240 VAC |
| Nominal Voltage |
240 VAC |
| Function |
Flashing |
| Lamp Type |
LED |
| Audible Alarm |
Intermittent |
| Stack Configuration |
Green |
| Mounting |
Surface |
| Base |
Polycarbonate Resin |
| Protection Rating |
IP54 |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WME-1M2D-G
Patlite Visual Signaling Devices