Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Enclosures, PanZone Series
WME6BL
Panduit Enclosures, PanZone Series
TrueEdge Vertical Wall Mount Enclosure,
This item cannot be canceled or returned
Description
Enclosures, PanZone Series
TrueEdge Vertical Wall Mount Enclosure,
PanZone Series Information
Removable Modular Panels and Patch Panels Large Cable Entry Points Versatility in Configurations
Specifications
Specifications
Manufacturer Part Number
WME6BL
Manufacturer
Panduit
Product Series
PanZone
Family Series
Panduit Enclosures, PanZone Series
Description
The TrueEdge Vertical Wall Mount Enclosure provides a comprehensive architecture that allows up to 36 of active equipment depth to be mounted in a low-profile application. The TrueEdge has adjustable rails to allow for optimal configuration. This
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Disconnect Handle
Panel Included
No
Nominal Height
42 "
Nominal Width
29 "
Nominal Depth
15 "
Net Weight
94 lbs
Gross Weight
94 lbs
WME6BL
Panduit Enclosures, PanZone Series