Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Cornell-Dubilier Capacitors, WMF Series
WMF6S33K
Cornell-Dubilier Capacitors, WMF Series
CAPACITOR, 0.033 MFD, 600VDC, AXIAL
This item cannot be canceled or returned
Description
CAPACITOR, 0.033 MFD, 600VDC, AXIAL
.001uf to 5uf 50VDC to 630VDC ‑67 to 257 Degrees F Polyester Film Axial Leads Type WMF axial‑leaded, polyester film/foil capacitors, available in a wide range of capacitance and voltage ratings, offer excellent moisture resistance capability with extended foil, non‑inductive wound sections, epoxy sealed ends and a sealed outer wrapper. Type WMF is an ideal choice for most applications especially those with high peak currents.
Specifications
Specifications
Manufacturer Part Number
WMF6S33K
Manufacturer
Cornell-Dubilier
Product Series
WMF
Family Series
Cornell-Dubilier Capacitors, WMF Series
Description
CAPACITOR, 0.033 MFD, 600VDC, AXIAL
Capacitor Type
DC
Diameter
0.394 "
Capacitance
33 nF
Composition
Polyester Foil
Tolerance %
±10 %
AC Voltage
250 VAC
DC Voltage
600 VDC
Operating Temperature
-67-257 °F
Package Type
Axial Round
Lead Type
Wire Lead
Material
Tape Wrap
Length
1.5 "
Width
1 "
Net Weight
0.005 lbs
Gross Weight
0.005 lbs
*Galco is not an authorized distributor for this brand Click here for details .
WMF6S33K
Cornell-Dubilier Capacitors, WMF Series