Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
WMG Series Information
| Manufacturer Part Number | WMG-LT3 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | WMG |
| Family Series | Thomas & Betts Conduit, WMG Series |
| Description | Wiremesh Grip, 3/4in. |
| Trade Size | 3/4 " |
| Material | Steel |
| Color | Gray |
| Conduit Type | Un-Jacketed Metallic Flexible |
| Approvals | CSA, UL |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.12 lbs |