Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WMG-LT4

Thomas & Betts Grips

WMG-LT4

Thomas & Betts Grips
Wiremesh Grip, 1in.
MFG Item Number
WMG-LT4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grips, Series
Item #
WMG-LT4
Wiremesh Grip, 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number WMG-LT4
Manufacturer Thomas & Betts
Family Series Thomas & Betts Grips
Description Wiremesh Grip, 1in.
Mounting Stainless Steel Mesh
Hub Size 1 " NPT
Approvals CSA, UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs