Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WMG-LT6 Thomas & Betts Conduit, WMG Series, Wiremesh Grip, 1-1/2in.
WMG-LT6 Thomas & Betts Conduit, WMG Series, Wiremesh Grip, 1-1/2in.
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
WMG-LT6 |
| Manufacturer |
Thomas & Betts |
| Product Series |
WMG |
| Family Series |
Thomas & Betts Conduit, WMG Series |
| Description |
Wiremesh Grip, 1-1/2in. |
| Trade Size |
1-1/2 " |
| Material |
Steel |
| Color |
Gray |
| Conduit Type |
Un-Jacketed Metallic Flexible |
| Approvals |
CSA, UL |
| Net Weight |
0.475 lbs |
| Gross Weight |
0.47 lbs |
WMG-LT6
Thomas & Betts Conduit, WMG Series