Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WMG-LT7 Thomas & Betts Grips, Wiremesh Grip, 2in.

MFG Item Number
WMG-LT7

WMG-LT7 Thomas & Betts Grips, Wiremesh Grip, 2in.

MFG Item Number
WMG-LT7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Grips, Series
Item #
WMG-LT7
Wiremesh Grip, 2in.

Series Information

Specifications

Specifications
Manufacturer Part Number WMG-LT7
Manufacturer Thomas & Betts
Family Series Thomas & Betts Grips
Description Wiremesh Grip, 2in.
Mounting Stainless Steel Mesh
Hub Size 2 " NPT
Approvals CSA, UL
Net Weight 1.14 lbs
Gross Weight 1.14 lbs