WMG-LT9
Thomas & Betts Conduit, WMG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WMG-LT9

Thomas & Betts Conduit, WMG Series

WMG-LT9

Thomas & Betts Conduit, WMG Series
Wiremesh Grip, 3in.
MFG Item Number
WMG-LT9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, WMG Series
Item #
WMG-LT9
Wiremesh Grip, 3in.

WMG Series Information


Specifications

Specifications
Manufacturer Part Number WMG-LT9
Manufacturer Thomas & Betts
Product Series WMG
Family Series Thomas & Betts Conduit, WMG Series
Description Wiremesh Grip, 3in.
Trade Size 3 "
Material Steel
Color Gray
Conduit Type Un-Jacketed Metallic Flexible
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs