Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WMG-PC1

Thomas & Betts Grips

WMG-PC1

Thomas & Betts Grips
TC WMGPC1 WIREMESH GRIP
MFG Item Number
WMG-PC1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Grips, Series
Item #
WMG-PC1
TC WMGPC1 WIREMESH GRIP

Series Information

Specifications

Specifications
Manufacturer Part Number WMG-PC1
Manufacturer Thomas & Betts
Family Series Thomas & Betts Grips
Description TC WMGPC1 WIREMESH GRIP
Mounting Stainless Steel Mesh
Hub Size 0.5 " NPT
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs