Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WMG-PC12

Thomas & Betts Grips

WMG-PC12

Thomas & Betts Grips
TC WMGPC12 WIREMESH GRIP
MFG Item Number
WMG-PC12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Grips, Series
Item #
WMG-PC12
TC WMGPC12 WIREMESH GRIP

Series Information

Specifications

Specifications
Manufacturer Part Number WMG-PC12
Manufacturer Thomas & Betts
Family Series Thomas & Betts Grips
Description TC WMGPC12 WIREMESH GRIP
Mounting Stainless Steel Mesh
Hub Size 1 " NPT
Approvals CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs