Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WMG-PC19

Thomas & Betts Grips

WMG-PC19

Thomas & Betts Grips
TC WMGPC19 WIREMESH GRIP
MFG Item Number
WMG-PC19
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grips, Series
Item #
WMG-PC19
TC WMGPC19 WIREMESH GRIP

Series Information

Specifications

Specifications
Manufacturer Part Number WMG-PC19
Manufacturer Thomas & Betts
Family Series Thomas & Betts Grips
Description TC WMGPC19 WIREMESH GRIP
Mounting Stainless Steel Mesh
Hub Size 1.5 " NPT
Approvals CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs