WMH-A-C-01-1
Dwyer Instruments Flow Control, WMH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WMH-A-C-01-1

Dwyer Instruments Flow Control, WMH Series

WMH-A-C-01-1

Dwyer Instruments Flow Control, WMH Series
Multi-Jet Hot Water Meter 5/8In X
MFG Item Number
WMH-A-C-01-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, WMH Series
Item #
WMH-A-C-01-1
Multi-Jet Hot Water Meter 5/8In X

WMH Series Information

Specifications

Specifications
Manufacturer Part Number WMH-A-C-01-1
Manufacturer Dwyer Instruments
Product Series WMH
Family Series Dwyer Instruments Flow Control, WMH Series
Description Multi-Jet Hot Water Meter 5/8In X 1/2In Pipe Size With 1 Gal Pulse Output
Material Brass
Sensor Type Liquid
Flow Range 1-20 gpm
Port Size 1/2 "
Port Style NPT Male
Input Power 24 VAC, 24 VDC
Output Local Display, Pulse
Accuracy 1.5 %
Maximum Pressure 150 psi
Net Weight 3.58 lbs
Gross Weight 3.58 lbs