WMOD843818
Wiegmann Enclosures, WMOD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WMOD843818

Wiegmann Enclosures, WMOD Series

WMOD843818

Wiegmann Enclosures, WMOD Series
N12, Rt Fl Mt Mod Free Standing 1
MFG Item Number
WMOD843818
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WMOD Series
Item #
WMOD843818
N12, Rt Fl Mt Mod Free Standing 1

WMOD Series Information

Specifications

Specifications
Manufacturer Part Number WMOD843818
Manufacturer Wiegmann
Product Series WMOD
Family Series Wiegmann Enclosures, WMOD Series
Description N12, Rt Fl Mt Mod Free Standing 1 Door Non-Disc
Material Carbon Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 72 "
Nominal Width 39 "
Nominal Depth 18 "
Approvals CSA, UL
Comments Both Sides Open
Net Weight 550 lbs
Gross Weight 550 lbs
Alternatives
UHDM844118SFTC
UHDM844118SFTC
Hammond Manufacturing Enclosures, UHD M Series