WMOD847724
Wiegmann Enclosures, WMOD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WMOD847724

Wiegmann Enclosures, WMOD Series

WMOD847724

Wiegmann Enclosures, WMOD Series
N12, Rt Fl Mt Mod Free Standing 2
MFG Item Number
WMOD847724
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WMOD Series
Item #
WMOD847724
N12, Rt Fl Mt Mod Free Standing 2

WMOD Series Information

Specifications

Specifications
Manufacturer Part Number WMOD847724
Manufacturer Wiegmann
Product Series WMOD
Family Series Wiegmann Enclosures, WMOD Series
Description N12, Rt Fl Mt Mod Free Standing 2 Door Non-Disc
Material Carbon Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 84 "
Nominal Width 77 "
Nominal Depth 24 "
Approvals CSA, UL
Comments Both Sides Open
Net Weight 1172 lbs
Gross Weight 1172 lbs
Alternatives
UHDM847824SFTC
UHDM847824SFTC
Hammond Manufacturing Enclosures, UHD M Series