Series Information
| Manufacturer Part Number | WMPVHCF45E |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The NetRunner Vertical Cable Manager is a single-sided cable manager that provides a cost-effective solution to organize, manage, and protect network cabling in telecommunication rooms and data centers. Cable management fingers simplify cable routing |
| Accessory Type | Single Sided Manager |
| Material | ABS |
| Composition | Non-Metallic |
| Nominal Width | 7 " |
| Nominal Depth | 8 " |
| Net Weight | 18.23 lbs |
| Gross Weight | 18.23 lbs |