Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
WMT2-A-C-02-100
Dwyer Instruments Flow Control
Multi-Jet Water Meter 5/8In X 3/4In
MFG Item Number
WMT2-A-C-02-100
This item cannot be canceled or returned
Description
Multi-Jet Water Meter 5/8In X 3/4In
Specifications
Specifications
| Manufacturer Part Number |
WMT2-A-C-02-100 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Multi-Jet Water Meter 5/8In X 3/4In Size With Pulse Output |
| Sensor Type |
Liquid |
| Port Size |
3/4 " |
| Output |
Puls |
| Net Weight |
3.97 lbs |
| Gross Weight |
3.97 lbs |
WMT2-A-C-02-100
Dwyer Instruments Flow Control