WMT2-A-C-07-100
Dwyer Instruments Flow Control, WMT2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WMT2-A-C-07-100

Dwyer Instruments Flow Control, WMT2 Series

WMT2-A-C-07-100

Dwyer Instruments Flow Control, WMT2 Series
Multi-Jet Water Meter 2In Pipe Size
MFG Item Number
WMT2-A-C-07-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, WMT2 Series
Item #
WMT2-A-C-07-100
Multi-Jet Water Meter 2In Pipe Size

WMT2 Series Information

Specifications

Specifications
Manufacturer Part Number WMT2-A-C-07-100
Manufacturer Dwyer Instruments
Product Series WMT2
Family Series Dwyer Instruments Flow Control, WMT2 Series
Description Multi-Jet Water Meter 2In Pipe Size With Pulse Output
Material Brass
Sensor Type Liquid
Flow Range 8-160 gpm
Port Size 2 "
Port Style NPT Male
Input Power 24 VAC, 24 VDC
Output Local Display, Pulse
Accuracy 2 %
Maximum Pressure 232 psi
Net Weight 18.74 lbs
Gross Weight 18.74 lbs