WNA200FET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WNA200FET Ohmite Resistors, WN Series, RESISTOR, 0.5W MINI MOLDED 200 OHM

MFG Item Number
WNA200FET

WNA200FET Ohmite Resistors, WN Series, RESISTOR, 0.5W MINI MOLDED 200 OHM

MFG Item Number
WNA200FET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, WN Series
Item #
WNA200FET
RESISTOR, 0.5W MINI MOLDED 200 OHM

WN Series Information

  • Non‑Inductive Miniature Molded Wirewound
  • Copper Wire Leads
  • Encapsulated by Epoxy Molding Compound

Specifications

Specifications
Manufacturer Part Number WNA200FET
Manufacturer Ohmite
Product Series WN
Family Series Ohmite Resistors, WN Series
Description RESISTOR, 0.5W MINI MOLDED 200 OHM 1pct. NI
Resistance 200 Ohm
Adjustable No
Non-Inductive No
Wattage 0.5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 500 V
Operating Temperature -67-302 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 20
Length 0.948 "
Mounting PC
Net Weight 0.0154 lbs
Gross Weight 0.0154 lbs