Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Air Conditioners, DP 21 Series
WNA4C3DP21L
Wiegmann Air Conditioners, DP 21 Series
AC,115 V, UL 4, 3,000 BTU
MFG Item Number
WNA4C3DP21L
This item cannot be canceled or returned
Description
Air Conditioners, DP 21 Series
AC,115 V, UL 4, 3,000 BTU
Specifications
Specifications
| Manufacturer Part Number |
WNA4C3DP21L |
| Manufacturer |
Wiegmann |
| Product Series |
DP 21 |
| Family Series |
Wiegmann Air Conditioners, DP 21 Series |
| Description |
Nema 4 Guardian Series Air Conditioner, 21x12x10, 3,000 BTU/H, 115 V |
| Capacity |
3,000 BTUs |
| Nominal Voltage |
120 VAC |
| NEMA Rating |
NEMA 4X |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
54 lbs |
WNA4C3DP21L
Wiegmann Air Conditioners, DP 21 Series