WNA4C5DP33LV
Wiegmann Air Conditioners, DP 33 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WNA4C5DP33LV

Wiegmann Air Conditioners, DP 33 Series

WNA4C5DP33LV

Wiegmann Air Conditioners, DP 33 Series
AC, 115 V, UL 4, 5000 BTU
MFG Item Number
WNA4C5DP33LV
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DP 33 Series
Item #
WNA4C5DP33LV
AC, 115 V, UL 4, 5000 BTU

DP 33 Series Information

Specifications

Specifications
Manufacturer Part Number WNA4C5DP33LV
Manufacturer Wiegmann
Product Series DP 33
Family Series Wiegmann Air Conditioners, DP 33 Series
Description Nema 4X Guardian X Series Air Conditioner, 33x17x11, 5,000 BTU/H, 115 V
Capacity 5,000 BTUs
Nominal Voltage 120 VAC
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 95 lbs