WNA4C7DP43L
Wiegmann Air Conditioners, DP 43 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WNA4C7DP43L

Wiegmann Air Conditioners, DP 43 Series

WNA4C7DP43L

Wiegmann Air Conditioners, DP 43 Series
Guardian 7000 BTU 115 Volt N4
MFG Item Number
WNA4C7DP43L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DP 43 Series
Item #
WNA4C7DP43L
Guardian 7000 BTU 115 Volt N4

DP 43 Series Information

Specifications

Specifications
Manufacturer Part Number WNA4C7DP43L
Manufacturer Wiegmann
Product Series DP 43
Family Series Wiegmann Air Conditioners, DP 43 Series
Description N4, Guardian 7000 BTU 115V
Capacity 7,000 BTUs
Nominal Voltage 120 VAC
NEMA Rating NEMA 4
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 125 lbs