WNB25RFET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WNB25RFET

Ohmite Resistors, WN Series

WNB25RFET

Ohmite Resistors, WN Series
RESISTOR, 1W MINI MOLDED 1pct. NI
MFG Item Number
WNB25RFET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, WN Series
Item #
WNB25RFET
RESISTOR, 1W MINI MOLDED 1pct. NI

WN Series Information

  • Non‑Inductive Miniature Molded Wirewound
  • Copper Wire Leads
  • Encapsulated by Epoxy Molding Compound

Specifications

Specifications
Manufacturer Part Number WNB25RFET
Manufacturer Ohmite
Product Series WN
Family Series Ohmite Resistors, WN Series
Description RESISTOR, 1W MINI MOLDED 1pct. NI
Resistance 25 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 500 V
Operating Temperature -67-302 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 20
Length 0.948 "
Mounting PC
Net Weight 0.0176 lbs
Gross Weight 0.0176 lbs